![tycgelwrap184150](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160569149.jpg?preset=medium)
TYCO ELECTRONICS 12-4/0AWG 6 inch Tyco Kit Splice Motor Connection
Description
Wrap-around Gel splice cover, #12-4/0, 6"
Specifications
Brand Name | TE Connectivity | Item Name | Wrap Around Splice Jel Cover |
Voltage Rating | 1 kV | Conductor Size | 12-4/0 AWG |
Color | Black | Temperature Rating | 40 - 95 °C |
Length | 6 in Sleeve | Standards | ANSI C119.1, EN 50393 Approved |
UPC | 045686008346 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |