TYCO ELECTRONICS #12-4/0 AWG 3.937 inch Tyco Sleeve Length Snap-Lock Gel Wrap Sleeve
Description
Wrap-around Gel splice cover, #12-4/0, 4"
Specifications
Brand Name | TE Connectivity | Item Name | Wrap Around Gel Splice Cover |
Type | Semi-Flexible | Conductor Size | 12-4/0 AWG |
Color | Black | Temperature Rating | -40 to 95 °C |
Standards | UL Listed, ANSI C119.1, EU RoHS Directive 2011/65/EU, EU ELV Directive 2000/53/EC, EU REACH Regulation (EC) No. 1907/2006 | Application | For low temperatures, high temperatures, flame-retardant |
UPC | 045686003556 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |