![tycgelwrap184250](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160569152.jpg?preset=medium)
TYCO ELECTRONICS #12-4/0 10 inch Raychem Splice Wrap
Description
Wrap-around Gel splice cover, #12-4/0, 10"
Specifications
Brand Name | TE Connectivity | Item Name | Wrap Around Gel Splice Cover |
Type | Semi-Flexible | Conductor Size | 12-4/0 AWG |
Color | Black | Temperature Rating | -40 to 95 °C |
Standards | UL Listed, ANSI C119.1, EN 50393, EU RoHS Directive 2011/65/EU, EU ELV Directive 2000/53/EC, EU REACH Regulation (EC) No. 1907/2006 | UPC | 045686003235 |
Packages
1 - UNIT - 1 |