TYCO ELECTRONICS #12-4/0 8 inch Raychem Splice Wrap
Description
Wrap-around Gel splice cover, #12-4/0, 8"
Specifications
Brand Name | Raychem | Item Name | Splice Cover Kit |
Type | PowerGel | Voltage Rating | <=1 kV |
Conductor Size | 12-4/0 AWG | Color | Black |
Temperature Rating | -40 to 95 °C | Length | 8 in Sleeve |
Standards | EU RoHS Directive with Phthalates Amendment 2011/65/EU, 2015/863/EU | Application | For Underground or Overhead Applications |
UPC | 045686080632 |
Packages
6 - UNIT - (6) |