TYCO ELECTRONICS CPGI-GILS-4/0 2-4/0AWG Tyco Kit Splice Motor Connection
Description
Power Gel In-line Splice Kit, #2-4/0 AWG, includes connector, 1 kit / pack
Specifications
Brand Name | TE Connectivity | Item Name | Splice Kit |
Type | In-Line | Voltage Rating | 1000 V |
Conductor Size | 2-4/0 AWG | Material | Polymer Splice with Silicone Jacket |
Color | Black | Temperature Rating | -40 to 221 °F |
Length | 4.2 in | Application | For Underground Applications |
UPC | 045686000494 |
Packages
1 - UNIT - 1 |