×

Gescan.com and the mobile app will be unable to process orders and quotes from December 31st @ 9pm EST to January 2nd @ 5am EST due to year end maintenance. Sorry for any inconvenience.  

Abbotsford
tycgelcap4

TYCO ELECTRONICS GELCAP-4(B5) 250-500kcmil Tyco Kit Splice Motor Connection

Price $234.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:GELCAP-4(B5)

Description

GelCap motor connection kits quickly and conveniently insulate, seal and protect stub splice connections up to 1000 volts. The robust yet compact design was engineered to handle the harsh environment of motor connections. GelCap kits are equally well suited to many other connection applications including street light connections. To install the GelCap motor connection kit, simply push the cover down over the connection and snap the clamp closed. The PowerGel sealing gel is already in the cap, no extra material or grease is required. The corner of the stub connection is easy to re-enter as the PowerGel sealing gel pulls away leaving a clean connection. Re-entry is also safer than other methods because no sharp objects or cutting tools are required for removal of the cap. The GelCap motor connection kits feature revolutionary PowerGel sealing gel which provides an excellent moisture seal over a wide temperature range (-40°C to 105°C). PowerGel sealing gel has excellent insulating properties and the added benefit of acting as a vibration damper.

Specifications

Brand Name Raychem Item Name Cold Applied Motor Connection Splice Kit
Voltage Rating <= 1 kV Conductor Size 250-500 kcmil
Temperature Rating -40 to 105 °C Series/Model Gelcap
Length 8 in For Use With 250-500 kcmil Feeder
Includes Cable Splices, Repair Sleeves and End Seals Standards ANSI C119.1, UL 486A-486B Listed
Application For Street Lighting, Irrigation Systems, HVAC, Outdoor Lighting, Motor Connections UPC 715629512147

Packages

1 - UNIT - 1 5 - UNIT - 5