
BURNDY AGSKIT250 1 AWG-250 MCM Above Grade Splice Kit with Heavy Wall Heat Shrink Sleeve
Description
1 AWG-250 kcmil Above Grade Splice Kit with Heavy Wall Heat Shrink Sleeve.Al/Cu Rated.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Splice Kit | Type | Above Grade |
Voltage Rating | 600 V | Conductor Size | 1 AWG - 250 kcmil |
Material | Aluminum | Temperature Rating | 194 °F |
Series/Model | AGSKIT | Length | 5 in |
For Use With | Aluminum and Copper Conductors | Includes | (4) 5/16 in Hex Screws, Heavy Wall Heat-Shrink Sleeve and Standard AMS Splice/Reducer |
Standards | CSA Certified, RoHS Compliant, UL 486A-486B | Application | For All Aluminum or Copper/Aluminum Combinations |
UPC | 781810175262 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |