HUBBELL Mole Tap Kit
Description
The kit consists of: Universal HYLUG™, mounting hardware and heat-shrink sleeve. The HYLUG™ is pre-filled with PENETROX™ joint compound and sealed. Installed with common installation tools, three die sets install a range of 4 str - 350 kcmil. The heat shrink sleeve is lined with a mastic material, providing a positive seal. Installed with standard propane torch or 500°F electric heat gun. Acetylene heat is too intense and is not recommended.
Specifications
Brand Name | Burndy | Sub Brand | Mole™ |
Item Name | Tap Kit | Type | Heat Shrink |
Standards | RoHS Compliant | Application | For 4/0 AWG Stranded Copper, 4/0 Stranded, 4/0 Stranded, 250 Compact Aluminum Cable |
UPC | 781810181058 |
Packages
1 - UNIT - 1 | 9 - UNIT - 9 |