3M CANADA 2.5 inch 3M Heat Shrinkable Splice Kit
Description
3M™ Heat shrinkable splice jacket kits HSJ series are adhesive lined for water-tight rejacketing of JCN cable splices.
Specifications
Brand Name | 3M | Item Name | Heat Shrinkable Splice Jacket Kit |
Voltage Rating | 15 kV | Conductor Size | 0.85 - 2-1/2 in |
Material | Polyolefin | Color | Black |
Temperature Rating | 90 °C | Series/Model | HSJ |
Length | 33 in | Standards | RoHS 2011/65/EU Compliant |
Application | For Watertight Rejacketing of 15 - 35 kV JCN Cable Splices | UPC | 054007092704 |
Packages
10 - UNIT - (10) |