Abbotsford
mmmsj2ss

3M CANADA 31 inch 15 kV 1/0AWG-250kcmil 3M Stacked Sleeve Jacket Kit, 6/Case

Price $233.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:SJ-2SS
Documents Documents

Description

3M™ Cold Shrink Stacked Sleeve Splice Jacket Kits SJ-SS Series, offer two-piece, water-tight rejacketing for jacketed concentric neutral (JCN) cable splices. Made from a durable, and chloride and sulfur-free EPDM rubber, it combines with Scotch® Rubber Mastic Tape 2228 and Profile Bushing to provide a sealed jacket over cable splices installed on JCN and other types of jacketed power cable.

Specifications

Brand Name 3M Item Name Sleeve Jacket Kit
Type Stacked, Rejacketing Voltage Rating 15 - 35 kV
Conductor Size 1/0 AWG - 250 kcmil Material EPDM
For Use With 3M 5403, 5404, 5405, 5406, 5420, 5421, 5422, 5451, 5451A, 5452, 5432 and 5461 Splice Kits Includes (1) Small Cold Shrink Tube, (1) Large Cold Shrink Tube, (1) Profile Bushing, (1) Scotch® 2228 Mastic Tape
Standards RoHS 2011/65/EU Compliant? Application For Use on Direct Burial, Aerial, Submersible Applications and Concentric Neutral (JCN) Cables
UPC 054007507789

Packages

6 - UNIT - (6)