
3M CANADA USEB90-4/0 3M™ In-line Splice Kits, for Flat Cable USEB90 4/0 AWG
Description
Inline splice kit for use with flat cable USEB90.
Specifications
Brand Name | 3M | Item Name | Splice Kit |
Type | Inline, Heat Shrink | Voltage Rating | 600 V |
Conductor Size | 4/0 AWG | Material | Aluminum, Vinyl Insulation |
For Use With | USEB90 Flat Cable | UPC | 051141034515 |
Packages
5 - UNIT - (5) |