Abbotsford
rayftchstplus

NVENT THERMAL 40A 120-277V T-Branch Heat Shrink Polymer Kit

Price $114.00 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:NVENT THERMAL
Manufacturer #:P000004419
Documents Documents

Description

For power, splice and tee connection of nVent RAYCHEM self-regulating trace heating cables, a heat shrink polymer kit. FTC Low profile heat-shrinkable splice and tee kit; makes two of either type, 2 per box.


Simple installation: requires wire stripping and a heat gun

Reliable during long life: 10 year extended product warranty available, maintenance free

Specifications

Brand Name nVent Sub Brand Raychem
Item Name Heat Shrinkable Splice/Tee Kit Type Power Connections for Parallel Heating Cables
Voltage Rating 120 - 277 V Temperature Rating 150 °F
Includes (2) Splice or Tees Application For Nvent Raychem Icestop, XL-Trace and Raysol Self-Regulating Trace Heating Cables
UPC 715629420817

Packages

1 - UNIT - 1