
3M CANADA 5322 3M™ Motor Lead Pigtail Splice 5322, 5-8 kV, Shielded and Non-Shielded, 2-1/0 AWG (feeder), 4-1/0 AWG (motor lead)
Description
The 3M™ Motor Lead Pigtail Splice Kit makes three splices. Lugs are not included in kits. Feeder of 8-4 AWG (10-16 sq mm), motor lead 10-4 AWG (6-16 sq mm).
Specifications
Brand Name | 3M | Item Name | Pigtail Splice Kit |
Voltage Rating | 5 - 8 kV | Conductor Size | 2-1/0 AWG Feeder, 4-1/0 AWG Motor Lead |
Material | EPDM | Color | Black |
Temperature Rating | 90 °C | Series/Model | 5300 |
Length | 8 - 9 in | Includes | (3) Pigtail Lug Covers, Locking Pins, Mastic Sealing Strips, Silicone Grease Tubes, Solvent Cleaning Cloths, Splicing Tape 130C Strips, Scotch Stress Control Tape 2220, Rubber Tape and Instructions |
Standards | RoHS 2011/65/EU Compliant? | Application | For Splicing Polyethylene/Cross Linked Cable, Ethylene Propylene Rubber Cable, Copper Conductors |
UPC | 054007122722 |
Packages
1 - UNIT - 1 |