
3M CANADA 5324 3M™ Motor Lead Pigtail Splice 5324, 5-8 kV, Shielded and Non-Shielded, 250-500 kcmil (feeder), 4/0 AWG-500 kcmil (motor lead)
Description
The 3M™ Motor Lead Pigtail Splice Kit makes three splices. Lugs are not included in kits. Feeder of 8-4 AWG (10-16 sq mm), motor lead 10-4 AWG (6-16 sq mm).
Specifications
Brand Name | 3M | Item Name | Pigtail Splice Kit |
Type | Shielded/Non-Shielded | Voltage Rating | 625 V, 5/8 kV |
Conductor Size | 250 AWG - 500 kcmil Feeder Cable, 4/0 AWG - 500 kcmil Motor Lead | Material | Polymeric Cable |
Color | Black | Temperature Rating | 90 °C |
Includes | (3) Pigtail Lug Covers, (3) Cold Shrink Tubes, (9) Mastic Sealing Strips, (3) Rolls Scotch Stress Control Tape 2200, (3) Bags of Solvent Cleaning Cloths, (3) Tubes of Silicone Grease, (3) Rolls Scotch Linerless Rubber Splicing Tape 130C, (3) Instruction Sheets | Standards | RoHS 2011/65/EU Compliant |
UPC | 054007122746 |
Packages
1 - UNIT - 1 |