HUBBELL Burndy BW BCR2 4/0 TO 3/4, Mold, Horizontal Cable through Top Of Ground Rod, 4/0 AWG, 115 Weld Metal, 3/4 inch Ground Rod
Description
Horizontal Cable to Ground Rod Mold
Specifications
Brand Name | Burndy | Sub Brand | BurndyWeld® |
Item Name | Cable to Cable Mold | Type | Type BCR-2, Horizontal |
Conductor Size | 4/0 AWG Tap | Specifications | 3/4 in Rod |
Material | Steel | Includes | B-106 Handle Clamp |
Standards | UL Listed | Application | For Joining Horizontal Through Copper Cable to the Top of a Vertical Ground Rod |
UPC | 781810385784 |
Packages
1 - UNIT - 1 |