
HUBBELL Burndy BW BCR1 4/0 TO 3/4, Mold, Horizontal Cable Terminal to Ground Rod, 4/0 AWG, 90 Weld Metal, 3/4 inch Ground Rod
Description
Horizontal Cable Terminal to Ground Rod Mold
Specifications
Brand Name | Burndy | Sub Brand | BurndyWeld® |
Item Name | Cable to Ground Mold | Type | Type BCR-1, Horizontal |
Conductor Size | 4/0 AWG Tap | Specifications | 3/4 in Rod |
Includes | B-106 Handle Clamp | Standards | UL Listed |
Application | For Terminating Horizontal Copper Cable At the Top Of A Vertical Ground Rod | UPC | 781810384336 |
Packages
1 - UNIT - 1 |