Abbotsford
erigr1161lplus

ERICO GR1161LPLUS ERICO® CADWELD® ONE SHOT, Cable to Ground Rod

Price $39.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:GR1161LPLUS

Description

ERC GR1161LPLUS 5/8 TYPE GR GRD ROD


Single use ceramic mold which eliminates the need for a graphite mold and handle clamp/frame

Produces a permanent connection that will not loosen or corrode

Fits plain copper-bonded, threaded copper-bonded, full-size galvanized and stainless steel ground rods

NEC® compliant

Specifications

Brand Name Erico Sub Brand nVent
Item Name Exothermic Connector Type Box Between Stud
Standards cULus Listed Application Line Construction Material Applications
UPC 782856566106

Packages

6 - UNIT - (6)