
4/0 600V NS75 Full Bare Neutral
Specifications
Brand Name | Southwire | Item Name | Building Cable |
Type | Full Bare Nut, Triplex | Wire Gauge Size | 4/0 AWG |
Number of Conductors | 3 | Conductor Material | Aluminum |
Insulation Material | Polyethylene | Voltage Rating | 600 V |
Series/Model | NS75 Series | Temperature Rating | 90 °C |
Packages
300 - UNIT - 300 |