4/2C 6/1C 600V Triplex NS 75 Bare Neutral Underground Service Entrance Cable
Description
Triplex XLPE Service Drop. AAAC 6201 Alloy Reduced Neutral - Messenger. Aluminum Conductors With Cross-linked Polyethylene Insulation. Used to supply power, usually from a pole-mounted transformer, to the user's service head where connection to the service entrance cable is made. To be used at voltages of 600 volts phase-to-phase or less and at conductor temperatures 90°C for cross-linked polyethylene (XLP) insulated conductors.
Specifications
Brand Name | Southwire | Item Name | Service Drop Cable |
Wire Gauge Size | 4 AWG | Number of Conductors | 2 |
Conductor Material | Aluminum | Insulation Material | Cross-Linked Polyethylene |
Voltage Rating | 600 V | Application | For Used to Supply Power, Usually from a Pole-Mounted Transformer, to the User's Service Head |
Packages
1 - UNIT - 1 | 300 - UNIT - 300 |