
2/2C 4/1C 600V Aluminum USEI-90 Underground Distribution Cable
Description
Aluminum USEI-90 Underground Secondary Three Conductor Cable with reduced neutral, 1/0 AWG conductor. Abrasion, heat and moisture resistant cross-linked polyethylene XLPE insulation with colored polyvinyl chloride (PVC) jacket. Temperature range is -40 to 90 deg C.
Specifications
Brand Name | Priority Wire & Cable | Item Name | Building Cable with Reduced Neutral |
Type | Underground Secondary | Wire Gauge Size | 2 AWG |
Number of Conductors | 2 | Insulation Material | Polyethylene |
Jacket Material | PVC | Series/Model | USEI 90 Series |
Temperature Rating | -40 to 90 °C |
Packages
300 - UNIT - 300 | 305 - UNIT - 305 |