
75mtr 6/3C NMD90 Loomex Aluminum Cable
Description
NMD90 are for open or concealed wiring in dry or damp locations where not exposed to mechanical damage. Compact soft drawn bare 8000 series aluminum, with Class B stranding per ASTM conductors. Abrasion, heat and moisture resistant cross-linked polyethylene insulation (XLP). The 3 conductors are cabled together with a bare 8000 series compact aluminum ground. Phase conductors are color coded: black, red and white. PVC poly-vinyl chloride jacket, which is sunlight and moisture resistant. Temperature rating +90 to -25 Deg C.
Specifications
Brand Name | Priority Wire & Cable | Item Name | NMD90 Building Wire |
Wire Gauge Size | 6 AWG Phase, 8 AWG Bare | Number of Conductors | 3 |
Length | 75 m | Conductor Material | Aluminum |
Insulation Material | Cross-Linked Polyethylene | Jacket Material | PVC |
Voltage Rating | 300 V | Outside Diameter | 16.92 mm |
Insulation Thickness | 1.14 mm | Amperage Rating | 55 A |
Color Code | Black/Red/White | Weight | 909 lb/km |
Temperature Rating | -25 to 90 °C | Standards | Requirements of the Canadian Electrical Code, ASTM Standards B 800, B 801, CSA 22.2 No. 48-09, Sunlight-Resistant, FT1 |
Application | For Open or Concealed Wiring in Dry or Damp Locations Where Not Exposed to Mechanical Damage |
Packages
75 - UNIT - 75 |