Abbotsford
cab3/3d7150

150mtr 3/3C NMD90 Loomex Cable, Yellow

Price $55.0717 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:67625415

Description

NMD90 3 AWG Copper Cable with cables may be used for both exposed work in dry locations or concealed work in dry or damp locations. Maximum allowable conductor temperature is 90°C. The minimum recommended installation temperature is -10°C for three-conductor cables. Material should be properly stored above 0°C for 24 hours prior to installation. The maximum voltage rating for all intended applications is 300 volts.

Specifications

Brand Name Southwire Sub Brand Romex® SIMpull®
Item Name Building Cable Type Non-Metallic, Sheated
Wire Gauge Size 3 AWG Number of Conductors 3
Stranded/Solid Stranded Number of Strands 7
Length 150 m Conductor Material Copper
Jacket Material PVC Jacket Color Black, Red, White
Voltage Rating 300 V Series/Model NMD90 Series
Insulation Thickness 0.045 in Jacket Thickness 0.045 in
Temperature Rating -25 to 90 °C Standards ASTM Specified, CSA C22.2 No. 48 LL90458, CSA - FT1 Rated
Application Exposed Work in Dry Locations or Concealed Work in Dry or Damp Locations Applications

Packages

150 - UNIT - 150