![cab250rw90blu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/503097156.jpg?preset=medium)
250 MCM 600V RW90 X-LINK Stranded Copper Cable, Blue
Description
Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. Standard sizes No. 8 AWG and larger are also sunlight resistant, marked "Sun Res". Rated FT4 in sizes 350 KCMIL and larger. This product meets the current RoHS requirements, and no lead is added or used in manufacturing. Copper RW90 is for open wiring and use in raceways (except cable troughs and ventilated flexible cableways) in dry or wet locations. For open wiring exposed to the weather. Minimum recommended installation temperature minus 40°C (with suitable handling procedures). Maximum conductor temperature 90°C.
Specifications
Brand Name | Southwire | Sub Brand | SIMpull® |
Item Name | RW90 Building Cable | Type | Sunlight Resistant |
Wire Gauge Size | 250 kcmil | Stranded/Solid | Stranded |
Number of Strands | 37 | Conductor Material | Copper |
Insulation Material | Cross-Linked Polyethylene | Jacket Color | Blue |
Voltage Rating | 600 V | Outside Diameter | 0.691 in |
Insulation Thickness | 0.065 in | Weight per 1000 Foot | 828 lb |
Temperature Rating | - 40 to 90 °C | Standards | CSA C22.2, No. 38, LL90458, RoHS compliant, UL Listed |
Application | For Open Wiring and Use in Raceways (Except Cable Troughs and Ventilated Flexible Cableways) in Dry or Wet Locations |
Packages
305 - UNIT - (305) |