300mtr 4/0 600V RW90 X-LINK Aluminum Cable, Red
Description
Aluminum conductor RW90 with 8000 Series aluminum, low temperature rating, moisture resisting XLPE (cross linked polyethylene) and sunlight resistant insulation is marked “Sun Res” or “SR”. Rated FT4 in sizes 350 KCMIL and larger. Aluminum RW90 is for open wiring used in raceways (except cable troughs and ventilated flexible cableways) in dry or wet locations. For open wiring exposed to the weather. Minimum recommended installation temperature minus 40°C (with suitable handling procedures). Maximum conductor temperature 90°C.
Specifications
Brand Name | Southwire | Sub Brand | SIMpull® |
Item Name | RW90 Building Cable | Type | Sunlight Resistant |
Wire Gauge Size | 4/0 AWG | Stranded/Solid | Stranded |
Number of Strands | 19 | Conductor Material | Aluminum |
Insulation Material | Cross-Linked Polyethylene | Jacket Color | Red |
Voltage Rating | 600 V | Series/Model | 8000 |
Outside Diameter | 0.585 in | Insulation Thickness | 0.055 in |
Weight per 1000 Foot | 246 lb | Temperature Rating | -40 to 90 °C |
Standards | CSA C22.2, No. 38, LL90458, RoHS compliant, UL Listed | Application | For Open Wiring and Use in Raceways (Except Cable Troughs and Ventilated Flexible Cableways) in Dry or Wet Locations |
Packages
300 - UNIT - (300) |