
750MCM 600V RW90 X-LINK Stranded Copper Cable, Black
Description
Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. Standard sizes No. 8 AWG and larger are also sunlight resistant, marked "Sun Res". Rated FT4 in sizes 350 KCMIL and larger. This product meets the current RoHS requirements and no lead is added or used in manufacturing. RW90 is for open wiring and use in raceways (except cable troughs and ventilated flexible cableways) in dry or wet locations. For open wiring exposed to the weather. Minimum recommended installation temperature minus 40°C (with suitable handling procedures). Maximum conductor temperature 90°C.
Specifications
Brand Name | Southwire | Sub Brand | SIMpull® |
Item Name | Building Cable | Wire Gauge Size | 750 MCM |
Number of Conductors | 1 | Stranded/Solid | Stranded |
Number of Strands | 61 | Conductor Material | Copper |
Insulation Material | XLPE | Jacket Color | Black |
Voltage Rating | 600 V | Series/Model | X-Link RW90 Series |
Outside Diameter | 1.158 in | Insulation Thickness | 0.08 in |
Amperage Rating | 885 A | Temperature Rating | -40 to 90 °C |
Standards | CSA C22.2, No. 38, CSA LL90458, CSA FT4 Rated, RoHS Compliant | Application | Raceways (Except Cable troughs and Ventilated Flexible Cableways) in Dry or Wet Locations |
Packages
300 - UNIT - 300 |