
75mtr #3 AWG Stranded Bare Copper Wire
Description
#3 Stranded Bare Copper Wire. Cut to length. 75 meters.
Specifications
Brand Name | Approved Vendor | Item Name | Bare Wire |
Wire Gauge Size | 3 AWG | Stranded/Solid | Stranded |
Length | 75 m | Conductor Material | Copper |
Standards | ASTM Certified |
Packages
75 - UNIT - 75 |