Abbotsford
Final sale
cab1/0barecucut

1/0 AWG 19 Stranded Bare Copper Cable

Price $15.8555 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:BST19S1/0

Description

1/0 19STR SD BARE CU Suitable for use in electrical grounding systems and on insulators for overhead transmission and distribution applications. Stranded conductors offer greater flexibility than solid.

Specifications

Brand Name Service Wire Item Name Bare Wire
Type Soft Drawn Copper,Stranded Length 120 in
Conductor Material Copper Weight 0.323 lb
UPC 662870016071

Packages

1 - UNIT - 1