
300mtr #2 AWG Stranded Bare Copper Wire
Description
#2 AWG Stranded Bare Copper Wire. Cut to length. 300 meters.
Specifications
Brand Name | Approved Vendor | Item Name | Bare Copper Wire |
Wire Gauge Size | 2 AWG | Stranded/Solid | Stranded |
Length | 300 m | Conductor Material | Copper |
Standards | ASTM Standard | Application | For Uninsulated Hook Up, Jumpers and Grounds in Electrical Construction |
Packages
300 - UNIT - 300 |