
4/0 Soft Drawn Bare Copper
Description
Bare copper cable with stranded conductor of greater flexibility (classes B and C) is suitable for uninsulated hook up, jumpers and grounds in electrical construction. Soft drawn copper is unilay construction. Solid and stranded (classes AA and A) bare copper are suitable for overhead transmission and distribution applications.
Specifications
Brand Name | Southwire | Item Name | Bare Wire |
Type | Soft Dawn | Wire Gauge Size | 4/0 AWG |
Stranded/Solid | Stranded | Number of Strands | 7, 19 |
Conductor Material | Copper | Application | Overhead Transmission and Distribution Applications |
Packages
1 - UNIT - 1 | 305 - UNIT - 305 |