
75mtr #4 Stranded Bare Copper Wire
Description
#4 Stranded Bare Copper Wire. Cut to length. 75 meters
Specifications
Brand Name | Approved Vendor | Item Name | Bare Copper Wire |
Wire Gauge Size | 4 AWG | Stranded/Solid | Stranded |
Length | 75 m | Conductor Material | Copper |
Standards | ASTM Certified |
Packages
75 - UNIT - 75 |