Abbotsford
cab6barecu150

150mtr #6 Stranded Bare Copper Wire

Price $3.9159 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 150
Manufacturer:SONECABLE
Manufacturer #:217

Description

Bare Copper Wire. Stranded conductor of greater flexibility (classes B and C) are suitable for uninsulated hook up, jumpers and grounds in electrical construction. Soft Drawn copper is unilay construction. This bare copper wire and cable meets or exceeds the following ASTM specifications. Bare copper, solid or stranded. Available in tempers hard, medium-hard or soft. Stranded conductors are concentrically stranded in hard and medium-hard tempers and are Combination Unilay stranded in the soft-drawn temper.

Specifications

Brand Name PTI Cables Item Name Cable
Wire Gauge Size 6 AWG Stranded/Solid Stranded
Length 150 m Conductor Material Bare Copper
Application For Uninsulated Hook Up, Jumpers and Grounds in Electrical Construction

Packages

150 - UNIT - 150