Abbotsford
cab4/0tinnedcu

4/0 AWG 19 Strand Tinned Copper Cable

Price $35.7202 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:BST19S4/0T

Description

4/0 19STR SD TIN CU Suitable for use in electrical grounding systems and on insulators for overhead transmission and distribution applications. Stranded conductors offer greater flexibility than solid.

Specifications

Type Soft Drawn,Stranded,Tinned Copper Length 120 in
Conductor Material Tinned Copper Weight 0.653 lb
UPC 662870016408

Packages

300 - UNIT - (300)