Abbotsford
ray8xle1ct

NVENT THERMAL 8W/FT 120V Fluoropolymer XL-Trace Edge Self-Regulating Heating Cable

Price $22.87 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:2000002613
Documents Documents

Description

For pipe freeze protection and temperature maintenance of grease disposal or fuel lines. Self-Regulating Heating Cable, 120 V, fluoropolymer jacket, 8 W/ft.


Simple to design

Easy to install: cut to length, meter marks, fast RayClic cold connection system

Energy efficient and safe: self-regulating cable, advanced energy saving controls, no cable overheating possible, suitable for plastic pipes

Reliable during long life: 10 year extended product warranty available, maintenance free

Specifications

Brand Name nVent Sub Brand XL-Trace Edge
Item Name Heating Cable Type Self-Regulating
Voltage Rating 120 V Wattage 8 W/ft
Temperature Rating 85 °C Jacket Material Fluoropolymer
Application For Pipe Freeze Protection and Temperature Maintenance Applications UPC 715629421258

Packages

100 - UNIT - (100)
Substitutes to this product