
150mtr 10/2C NMWU Copper Cable, Black
Description
NMWU Copper Conductor. For exposed and concealed wiring in dry, wet and in Category 1 and 2 locations where not exposed to mechanical injury. For exposed wiring where subjected to the weather. For direct earth burial (with protection as required by inspection authority). Industry compliances: CSA Standard C22.2 No. 48. Flame test compliances: CSA FT1.
Specifications
Brand Name | Approved Vendor | Item Name | NMWU Building Wire |
Wire Gauge Size | 10 AWG | Number of Conductors | 2 |
Stranded/Solid | Solid | Number of Strands | 1 |
Length | 150 m | Conductor Material | Copper |
Insulation Material | PVC/Nylon | Jacket Material | PVC |
Jacket Color | Black | Voltage Rating | 300 V |
Outside Diameter | 0.585 in | Insulation Thickness | 0.06 in |
Jacket Thickness | 0.03 in | Amperage Rating | 30 A |
Color Code | Black/White | Weight per 1000 Foot | 147 lb |
Temperature Rating | -40 °C to 60 °C | Standards | CSA Certified, ASTM, CSA C22.2 No. 48 (Non-Metallic Sheathed Cable), Canadian Electrical Code, CSA FT1 Flame Test Rating |
Application | For Underground Installations including Direct Burial |
Packages
150 - UNIT - 150 | 1350 - SKID LAYER - 1350 |