
SERVICE WIRE CO. XH4BE 4 AWG XHHW-2 600V BE
Description
Specifications
Brand Name | Service Wire | Item Name | Building Cable |
Type | Type XHHW-2 | Wire Gauge Size | 4 AWG |
Number of Conductors | 1 | Voltage Rating | 600 V |
Color Code | Blue | UPC | 662870054851 |
Packages
1500 - UNIT - 1500 |