
PANDUIT 23 AWG TX6000™ Cat 6 U/UTP Plenum Copper Cable, Yellow
Description
The TX6000™ Cat 6 U/UTP Plenum copper cable is constructed of 23 AWG copper conductors with FEP/polyolefin insulation. The copper conductors shall be twisted in pairs and separated by a cross divider. All four pairs shall be covered by a flame retardant PVC (CMP), Yellow jacket. Packaged 1000 ft./305m in an easy payout carton.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Building Cable | Type | Copper Cable |
Jacket Material | PVC | Jacket Color | Yellow |
Standards | Exceeds ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E, UL Listed CMP-LP (0.5A) for Plenum, NFPA 262 and CSA FT-6, meets IEEE 802.3af, IEEE 802.3at and IEEE 802.3bt for PoE applications, RoHS Compliant | Application | Indoor Applications |
UPC | 613056257559 |
Packages
305 - UNIT - (305) |