Abbotsford
Final sale
cab10/3w10cut

10/3C NMWU Copper Cable, Black

Price $8.9064 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:NMWU 10/3C CUT

Description

NMWU with cross-linked polyethylene insulation and an FT1 PVC jacket. NMWU can be used in wet or underground locations where it cannot be subject to mechanical damage. This product is available from #10 to #2 in two, three, or four copper conductors. For exposed and concealed wiring in dry, wet and in Category 1 and 2 locations where not exposed to mechanical injury. For exposed wiring where subjected to the weather. For direct earth burial (with protection as required by inspection authority).

Specifications

Brand Name Approved Vendor Item Name NMWU Cable
Wire Gauge Size 10 AWG Number of Conductors 3

Packages

150 - UNIT - 150 300 - UNIT - 300