Abbotsford
cab4/0rw90red

4/0 AWG 600V RW90 X-LINK Stranded Copper Cable, Red

Price $34.4807 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:XH4/0RD

Description

4/0 AWG RW90 600V Single copper conductor, stranded and insulated with moisture, heat and flame resistant, chemically crosslinked polyethylene. Suitable for use in general purpose wiring applications and may be installed in raceway, conduit, direct burial and aerial installations where a cable having superior flame retardance is required. Suitable for use in 105°C dry systems. Also suitable for use in low leakage circuits requiring a dielectric constant of 3.5 or less (Hospital Grade).

Specifications

Type Copper Number of Conductors 1
Length 120 in Conductor Material Copper
Insulation Material XHHW-2 Weight 0.711 lb
Temperature Rating -40 degrees C UPC 662870080911

Packages

300 - UNIT - (300)