
300mtr 10 AWG RW90 X-LINK Solid Copper Cable, Brown
Description
Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, Cross Linked Polyethylene (XLPE) Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. This product meets the current RoHS requirements. No lead is added or used in manufacturing.
Specifications
Brand Name | Approved Vendor | Item Name | RW90 Building Wire |
Type | Sunlight-Resistant | Wire Gauge Size | 10 AWG |
Stranded/Solid | Solid | Number of Strands | 1 |
Length | 300 m | Conductor Material | Copper |
Insulation Material | Cross-Linked Polyethylene | Jacket Color | Brown |
Voltage Rating | 600 V | Outside Diameter | 0.162 in |
Insulation Thickness | 0.03 in | Amperage Rating | 50 A at 75 °C, 55 A at 90 °C Open Air, 35 A at 75 °C, 40 A at 90 °C Cable in Conduit |
Weight per 1000 Foot | 37 lb | Temperature Rating | -40 to 90 °C |
Standards | CSA Specification C22.2 No. 38, CSA FT4 - Flame Test Rating, CSA Certified in File Number LL90458, Lead-Free and RoHS Compliant | Application | For Open Wiring and Use in Raceways (Except Cable Troughs and Ventilated Flexible Cableways) in Dry or Wet Locations |
Packages
300 - UNIT - 300 | 7500 - SKID LAYER - 7500 |