Abbotsford
cab10rwu90blk

10 AWG 1KV RWU90 Stranded Copper Cable, Black

Price $2.4004 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SERVICE WIRE CO.
Manufacturer #:RWU10BK

Description

RWU90 is designed for direct earth burial (with protection as required by the inspecting authority). For service entrance above or below ground. The minimum recommended installation temperature is minus 40°C (with suitable handling procedures). Maximum conductor temperature is 90°C. Single copper conductor with extra thickness on the moisture resistant, low temperature, cross linked polyethylene insulation. Rated at 1000V. Conductors are SR rated for sunlight resistance in all standard colors.

Packages

300 - UNIT - (300)