![cab12/3coilpakrw90150](/images/no-image-en.png)
150mtr 12/3C RW90 X-LINK Solid Copper Cable, Black/White/Green
Description
Copper RW90 is for open wiring and use in raceways (except cable troughs and ventilated flexible cableways) in dry or wet locations. For open wiring exposed to the weather. Minimum recommended installation temperature minus 40°C (with suitable handling procedures). Maximum conductor temperature 90°C.
Specifications
Brand Name | Southwire | Item Name | RW90 Building Cable |
Wire Gauge Size | 12 AWG | Number of Conductors | 3 |
Length | 150 m | Jacket Color | White |
Packages
150 - UNIT - (150) |