![cab12rwu90blu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/441762771.jpg?preset=medium)
300mtr 12 AWG 1KV RWU90 Stranded Copper Cable, Blue
Description
RWU90 is designed for direct earth burial (with protection as required by the inspecting authority). For service entrance above or below ground. The minimum recommended installation temperature is minus 40°C (with suitable handling procedures). Maximum conductor temperature is 90°C. Single copper conductor with extra thickness on the moisture resistant, low temperature, cross linked polyethylene insulation. Rated at 1000V. Conductors are SR rated for sunlight resistance in all standard colors.
Specifications
Brand Name | Southwire | Sub Brand | SIMpull® |
Item Name | RWU90 Building Cable | Wire Gauge Size | 12 AWG |
Stranded/Solid | Stranded | Number of Strands | 7 |
Length | 300 m | Conductor Material | Copper |
Insulation Material | Cross-Linked Polyethylene | Jacket Color | Blue |
Voltage Rating | 1000 V | Outside Diameter | 0.212 in |
Insulation Thickness | 0.06 in | Weight per 1000 Foot | 34 lb |
Temperature Rating | -40 to 90 °C | Standards | CSA C22.2 No. 38 LL90458, FT1, FT4 Rated |
Application | For Direct Earth Burial and Service Entrance Above or Below Ground |
Packages
300 - UNIT - (300) |