Abbotsford
cab14/1rw90pur300

300mtr 14 AWG RW90 X-LINK Solid Copper Cable, Purple

Price $0.5873 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 300
Manufacturer:P T I CABLES
Manufacturer #:896

Description

Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, Cross Linked Polyethylene (XLPE) Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. This product meets the current RoHS requirements. No lead is added or used in manufacturing.

Packages

300 - UNIT - (300)