
1 AWG RW90 X-LINK Stranded Copper Cable, Blue
Description
Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, Cross Linked Polyethylene (XLPE) Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. This product meets the current RoHS requirements. No lead is added or used in manufacturing.
Packages
300 - UNIT - (300) |