Abbotsford
cab1rw90red

1 AWG RW90 X-LINK Stranded Copper Cable, Red

Price $11.7171 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SOUTHWIRE COMPANY, LLC
Manufacturer #:55076149

Description

Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, Cross Linked Polyethylene (XLPE) Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. This product meets the current RoHS requirements. No lead is added or used in manufacturing.

Packages

300 - UNIT - (300)