Abbotsford
cab2rw90blu1kv

2 AWG 1KV RW90 X-LINK Stranded Copper Cable, Blue

Price $14.4773 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:55308798

Description

Single copper conductor electrical cable with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. Suitable for open wiring and use in raceways (except cable troughs and ventilated flexible cableways) in dry or wet locations, open wiring exposed to the weather. Maximum conductor temperature 90°C. Approved for use with ceiling fixtures.

Specifications

Brand Name Southwire Sub Brand SIMpull XHHW-2®
Item Name RW90 Building Wire Wire Gauge Size 2 AWG
Number of Conductors 1 Stranded/Solid Stranded
Number of Strands 7 Length 984 ft
Conductor Material Bare Copper Insulation Material XLPE
Jacket Color Blue Voltage Rating 600 V
Outside Diameter 0.379 in Insulation Thickness 45 mil
Weight per 1000 Foot 228 lb Temperature Rating -40 °C
Standards ASTM B8/ASTM B787, CSA C22.2 No. 38, Federal Specification A-A-59544, ICEA S-95-658, IEEE 1202/FT4, NOM-063-SCFI, NMX-J-451-ANCE, RoHS/REACH Compliant, UL 44, UL 1685 Application For Services, Feeders and Branch Circuit Wiring

Packages

300 - UNIT - 300 305 - UNIT - 305