![cab350rwu90blk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568606.jpg?preset=medium)
350MCM 1KV RWU90 Stranded Copper Cable, Black
Description
Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, 1/0 AWG to 1000 KCMIL. Sizes 1/0 AWG and larger are Sunlight Resistant and in all colors. Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation.This product meets the current RoHS requirements. No lead is added or used in manufacturing.
Packages
300 - UNIT - 300 |