Abbotsford
cab4/0rw90gre1kvft4

4/0 AWG 1KV RW90 X-LINK Stranded Copper Cable, Green

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:592060XX

Description

Copper conductors, XLPE insulation, sunlight resistant, 1000 V, 90 °C Max, -40 °C Min, Gasoline and oil resistant. Suitable for installation in cable trays, underground duct banks, for grounding and bonding applications. Class B compressed stranded bare copper per ASTM B3 and ASTM B8 conductor, Cross Linked Polyethylene (XLPE) insulation.

Specifications

Brand Name Southwire Item Name RW90 Building Cable
Wire Gauge Size 4/0 AWG Conductor Material Copper
Jacket Color Green Voltage Rating 1000 V
Standards FT4 Rated

Packages

300 - UNIT - (300)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok