![cab4rwu90gre1kv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/294014875.jpg?preset=medium)
4 AWG 1KV RWU90 Stranded Copper Cable, Green
Description
RWU90 copper building wire is designed for direct earth burial (with protection as required by the inspecting authority). Rated 1000 V. For service entrance above or below ground. Single copper conductor with extra thickness on the moisture resistant, low temperature, cross linked polyethylene insulation.
Specifications
Brand Name | Southwire | Sub Brand | SIMpull® |
Item Name | RWU90 Building Wire | Wire Gauge Size | 4 AWG |
Number of Strands | 7 | Conductor Material | Copper |
Insulation Material | Cross-Linked Polyethylene | Jacket Color | Gray |
Voltage Rating | 1000 V | Outside Diameter | 0.41 in |
Insulation Thickness | 0.08 in | Amperage Rating | 95 A Direct Buried, 70 A at 60 °C, 85 A at 75 °C, 95 A at 90 °C Conduit |
Weight per 1000 Foot | 166 lb | Temperature Rating | -40 to 90 °C |
Standards | CSA C22.2 No. 38 Certified in File Number LL90458 | Application | For Direct Earth Burial (With Protection as Required by the Inspecting Authority) |
Packages
1 - UNIT - 1 | 300 - UNIT - 300 |