![cab6rw90gre75cut](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/294153207.jpg?preset=medium)
6 AWG 600V RW90 X-LINK Stranded Copper Cable Cuts, Green
Description
Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, Cross Linked Polyethylene (XLPE) Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. This product meets the current RoHS requirements. No lead is added or used in manufacturing.
Specifications
Brand Name | Approved Vendor | Item Name | RW90 Building Cable |
Wire Gauge Size | 6 AWG | Stranded/Solid | Stranded |
Conductor Material | Copper | Insulation Material | XLPE |
Jacket Material | PVC | Jacket Color | Green |
Voltage Rating | 600 V | Outside Diameter | 6.579 mm |
Insulation Thickness | 1.143 mm | Amperage Rating | 50 - 55 A |
Weight | 54 kg/km | Weight per 1000 Foot | 37 lb |
Temperature Rating | -40 to 90 °C | Standards | CSA C22.2 No. 38, CSA File Number 157657 |
Application | For Raceways, Dry, Damp or Wet Locations, Direct Burial in the Earth |